Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Infrared laser thermometer
Infrared laser thermometer - 4
Infrared laser thermometer - 1
Infrared laser thermometer - 2

For detailed information, other images and documents, please select individual articles from the following table.

Infrared laser thermometer

For contact-free measurement of surface temperatures, with integrated laser pointer

  • Min./max. temperature measuring range: -50 to 650 °C
  • Min. temperature measuring range: -50 °C
  • Max. temperature measuring range: 650 °C
  • Thermometer measuring cone: 12:1
  • Nominal voltage: 9 V/DC
  • Min./max. spectral range: 8-14 µm
  • Min. spectral range: 8 µm
  • Max. spectral range: 14 µm
  • Reaction time: 150 ms
  • Automatic switch-off: 5 s
  • Battery designation: 9 V block; PP3; F22

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt