Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Multipurpose aluminium ladder

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Multipurpose aluminium ladder

Flexible for use as a leaning, extension or stepladder

  • Material: Aluminium
  • Surface: Plain
  • Traverse dimensions: 98 x 46 mm
  • Rung distance: 283 mm
  • Rung dimensions: 28 x 28 mm
  • Stand area according to TRBS 2121-2: No
  • Load capacity: 150 kg
  • Standards: EN 131

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen