Crimping tool 360° insertion For insulated and uninsulated wire end ferrules
Crimping tool with 360° insertion
CRMPPLRS-(0,08-16,0SMM)-(16/T/360)
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- 360° pivoting crimp insert with 8 fixing positions (45° ratcheting)
- Large diameter range without needing to adjust the pliers
- Automatic setting to the respective crimp diameter
- Ergonomically shaped 2-component soft handles for comfortable and effortless work
- Small, light and easy to handle, very well suited for hard-to-reach places
- Made in Germany
- Wire end ferrules up to 18 mm sleeve length
- DUO wire end ferrules 2x0.25 mm² up to 2x10.0 mm²
Min./max. wire cross section | 0.08-16 mm² |
Number of crimping points | 1 PCS |
Profile shape | Trapezoidal profile |
Design | 360° insertion |
Length (L) | 193 mm |
Material | Tool steel |
Surface | Burnished |
Material of handle | 2-component plastic |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt