Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hot air blower HLG 2000 COMPACT
Hot air blower HLG 2000 COMPACT - 4
Hot air blower HLG 2000 COMPACT - 1
Hot air blower HLG 2000 COMPACT - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hot air blower HLG 2000 COMPACT

Handy, lightweight device with 10-stage temperature regulation

  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Power input: 2000 W
  • Min./max. blower temperature: 80 to 600 °C
  • Min./max. air current: 250-550 l/min
  • Weight of machine: 700 g
  • Cable length: 5 m
  • Cable type: H05RN-F2x1.0 mm²
  • Height: 195 mm
  • Length: 250 mm
  • Width: 75 mm

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt