Clamping ring screw connection
Compression fitting
COMPFITT-DN12-G1/2INX15
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Matière | Brass, suitable for drinking water |
Connection thread | ET G 1/2 inch |
Clamp ring diameter | 15 mm |
DN nominal width | DN 12 |
Width across flats (SW) | 21 mm |
Width across flats 2 | 24 mm |
Longueur (L) | 35 mm |
Min. contact surface of gasket | 3 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt