Clamping ring screw connection
Compression fitting
COMPFITT-BRS-DN20-G1INX18
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Werkstoff | Brass, suitable for drinking water |
Anschlussgewinde | ET G 1 inch |
Clamp ring diameter | 18 mm |
DN nominal width | DN 20 |
Apertura chiave (SW) | 33 mm |
Width across flats 2 | 27 mm |
Länge (L) | 41 mm |
Min. contact surface of gasket | 4 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt