Clamping ring screw connection
Compression fitting
COMPFITT-BRS-DN16-G3/4INX18
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Material | Brass, suitable for drinking water |
Connection thread | ET G 3/4 inch |
Clamp ring diameter | 18 mm |
DN nominal width | DN 16 |
Width across flats (SW) | 27 mm |
Width across flats 2 | 27 mm |
Length (L) | 38 mm |
Min. contact surface of gasket | 3.5 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt