Cable gland, polyamide Metric according to EN 60423/EN 62444
Cable gland, metric EN 60423
CBLGLND-POLYAMIDE-BLACK-M12X1,5-EURO
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Integrated strain relief
- Large sealing and clamping range
- Easy to install
- Made in Germany
![]() | |
Colour | Jet black RAL 9005 |
Connection thread | M12 x 1.5 |
Min./max. cable diameter | 3-6 mm |
Thread length (metric thread) | 8 mm |
Width across flats (SW) | 15 mm |
Length | 31 mm |
Min./max. temperature conditions | -20 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 5 bar |
Material | PA 6 V-2 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |
Material of sealing ring | Polychloroprene nitrile rubber CR/NBR, halogenic |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt