Storage box
Storage box
STRGBOX-PLA-SZ2-RED
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Resistant to common greases and oils
- Temperature-resistant from –20°C to +90°C
- Impact-resistant and break-proof
![]() | |
Size | 2 |
Colour | Red |
Length (L1) | 335 mm |
Width (B2) | 209 mm |
Height (H2) | 152 mm |
Internal width (B1) | 191 mm |
Height (from floor to stacking rim) | 139 mm |
Length (internal base) (L3) | 293 mm |
Material | PP - Polypropylene |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt