Blind rivet, open, with break mandrel and flat head ISO 15979, dome head, steel/steel
ISO 15979 flat head steel/steel
RIV-ISO15979-ST/ST-A2K-(0,5-3,0)-2,4X6,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Sleeve: Zinc-plated steel; mandrel: Zinc-plated steel, blue passivated
The dimensions and tolerances defined in EN ISO 15979 must be observed.
![]() | |
Nominal diameter x length (d1 x l1) | 2.4 x 6 mm |
Min./max. grip range | 0.5-3.0 mm |
Head diameter (dk) | 5.0 mm |
Head height (k1) | 1.0 mm |
Min./max. drill hole diameter | 2.5-2.6 mm |
Shear-fracture load | 650 N |
Tensile fracture load | 700 N |
Material of sleeve | Steel |
Material of mandrel | Steel |
Surface of the sleeve | Zinc plated |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 2.5 mm |
Standards | ISO 15979 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 1.5 mm |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt