Blind rivet, flat head
Blind rivet flat hd alu/steel zn pl med-strength
RIV-ALU/ST-(-/A2K)-(12,7-19,8)-4,8X25
ZEBRA
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Multi-use blind rivet
Properties of the ZEBRA blind rivets
- High-quality rivet connection
Clean, secure closing
Reliable, patented rivet mandrel locking mechanism
Consistently high tensile strength and shearing resistance
High-tensile rivet connections; impact-resistant and impermeable to spray water
Significant shank expansion
Maximum borehole filling, even in over-drilled boreholes
- Limited types required due to large clamping length range
No need to store lots of different types
Fewer sources for defects in installation
Approval by the construction supervisory body
Dia. 4.8 mm: General technical approval Z-14.4
![]() | |
Nominal diameter x length (d1 x l1) | 4.8 x 25 mm |
Min./max. grip range | 12.7-19.8 mm |
Head diameter (dk) | 9.6 mm |
Head height (k1) | 1.6 mm |
Min./max. drill hole diameter | 4.9-5.1 mm |
Shear-fracture load | 1600 N |
Tensile fracture load | 2200 N |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Standards | WN 915 |
Approval | DIBt Z-14.1-4 und Z-14.1-537 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.7 mm |
Datasheets (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt