Ballast profile AeroMount
Ballast profile
BALSTPRFL-(F.MNTSYS-AERDYN)-L2050
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Can also be used as ballast for roof gravel
- The gravel ballast is then filled into the metal tray to provide weight
Substructure for mounting PV modules on flat roofs
![]() | |
Material | Steel |
Length | 2050 mm |
Width | 283.16 mm |
Height | 81.84 mm |
Product weight (per item) | 3560.000 g |
Datasheets (0)
Certificates/ Documents (3)