Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
End bracket AeroMount For 10° elevation when used as an end bracket in the S10 system on flat roofs
End bracket AeroMount For 10° elevation when used as an end bracket in the S10 system on flat roofs - 4
End bracket AeroMount For 10° elevation when used as an end bracket in the S10 system on flat roofs - 1
End bracket AeroMount For 10° elevation when used as an end bracket in the S10 system on flat roofs - 2

For detailed information, other images and documents, please select individual articles from the following table.

End bracket AeroMount For 10° elevation when used as an end bracket in the S10 system on flat roofs

For 10° elevation mounting as end bracket in S10 system on flat roofs

  • Material: Aluminium
  • Length: 460.51 mm
  • Width: 80 mm
  • Height: 232.32 mm
  • Product weight (per item): 720 g

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Empfehlungen