Angle joint, shape C DIN 71802, shape C, zinc-plated steel, blue passivated (A2K)
DIN 71802 steel zinc plated shape C
ANGLJTN-DIN71802-C-KGL/13-(A2K)-M8X16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ball joint with wrench flat and hex. nut
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length from centre of ball to end of ball socket (a1) | 30 mm |
Length from centre of ball to tappet collar (l1) | 13 mm |
Length of tenon from collar (l2) | 16.5 mm |
Standards | DIN 71802 |
Form | C |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt