Adaptation profile 30 for closing sequence selector (SR)
Adaptation profile 30 SR
ADAPTPRFL-F.CSEQ-30-WHTE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The adaptation profile is used when the frame structure does not allow secure mounting, e.g. for steel frames with rebated doors
- The adaptation profile is mounted directly on the frame. The sliding rail can now be securely attached on the adaptation profile
- Available in finishes to match the sliding rails
Dimensions are not binding. Subject to technical changes.
For double-leaf fire, smoke and anti-panic protection doors made of metal or wood.
![]() | |
Area of application | Object area, Private area |
Suitable for | Fire protection doors, Smoke protection doors, Panic doors, Profiled frame doors |
Suitable for number of doors | 2 |
Mounting option | Hinge side: standard mounting, With assembly base plate |
DIN direction | DIN R/L |
Type of assembly | Screw-on |
Material | Steel |
Surface | Lacquered |
Colour | Traffic white |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt