Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For loosening the fastening screw of multi-cutter EMS 400 (art. no. 0702696) and pneumatic multi-cutter DMS 838 (art. no. 0703860) to change the cutting tool
Flange with cylindrical shank for mounting saw blades and milling cutters using screw connections.
Plus Quadro-L Vario hammer drill bit
Twist drill bit HSS DIN 338 type RN 130°
Twist drill bit HSS DIN 338 type RN 118°
Twist drill bit HSCo DIN 338 type RN oxide
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Twist drill bit HSS DIN 338 SMART STEP
Speed cutting disc For steel
Speeddrill+ Universal solid carbide twist drill bit DIN 6537K, short 3xD, 2 drill heels