Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Plastic frame anchor with comprehensive ETA rating for masonry, aerated concrete and concrete. With countersunk head screw made of zinc-plated steel
Plastic frame anchor with comprehensive ETA rating for masonry, aerated concrete and concrete. With hexagon head bolt and pressed washer made of zinc-plated steel
Approved for high loads in concrete (individual fixing point), autoclaved aerated concrete and masonry
The first 6-series plastic anchor with ETA for multiple attachment in concrete. With pre-assembled countersunk head screw made of zinc plated steel
GR 14 mm scaffold anchors for fastening free-standing scaffolding (must be used with eyelet screw GS 12)
Plastic frame anchor with comprehensive ETA rating for masonry, aerated concrete and concrete. With countersunk head screw made of A4 stainless steel
For attaching scaffolding in conjunction with suitable plastic anchors. Steel 4.8, zinc plated blue
Plastic frame anchor approved for high loads with special screw made of zinc plated steel with countersunk head and Symcon thread
Amo® III 7.5 type 2 window frame screw Cylinder head 8.0 mm
Plastic multi-purpose Zebra Shark® anchor without collar
Amo® III 7.5 type 3 window frame screw Half round head
Plastic multi-purpose ZEBRA Shark® anchor with collar
Stand-off installation system Amo®-Max spacer
Window frame screw AMO® III type 1
Amo® III 7.5 type window frame screw Cylinder head 7.5 mm
Spacing assembly screw AMO® III 11.5