Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Plastic frame anchor W-UR F 10 SymCon® with hexagon head bolt, zinc-plated steel
Plastic frame anchor W-UR F 10 SymCon<SUP>®</SUP> with hexagon head bolt, zinc-plated steel - 1
Plastic frame anchor W-UR F 10 SymCon<SUP>®</SUP> with hexagon head bolt, zinc-plated steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame anchor W-UR F 10 SymCon® with hexagon head bolt, zinc-plated steel

Approved for high loads in concrete (individual fixing point), autoclaved aerated concrete and masonry

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Virtually no movement of the anchor sleeve


  • Low screw-in torque of the plug screw

  • "Slight" spreading of the anchor


Reliable post-spreading characteristics


Enabled by geometry of the SymCon plug screw



Increased load introduction


Screwing in the SymCon screw results in optimum compression of the plastic of the plug screw (almost no back-cut)



Low assembly workload


Wall plug body and special screw are pre-assembled



Saves an additional U washer and prevents contact corrosion



Multiple insertion depths


  • Concrete: 3 insertion depths (40, 50 and 70 mm)

  • Masonry: 2 insertion depths (50 and 70 mm)
Proof of Performance

European Technical Approval ETA-11/0309

Notice

When anchoring in solid brick and solid sand-lime brick, we recommend performing pull-out tests due to differences in brick manufacturing

Application area
Metal substructures
Create the drill hole
Clean the drill hole

Set anchor and screw

Screw in the screw

Screw in screw until flush

Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush

European Technical Approval ETA-11/0309