Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
AMO®-Y window frame screw dia. 7.5 mm
AMO<SUP>®</SUP>-Y window frame screw dia. 7.5 mm - 1
AMO<SUP>®</SUP>-Y window frame screw dia. 7.5 mm - 2
AMO<SUP>®</SUP>-Y window frame screw dia. 7.5 mm - 3
AMO<SUP>®</SUP>-Y window frame screw dia. 7.5 mm - 4

For detailed information, other images and documents, please select individual articles from the following table.

AMO®-Y window frame screw dia. 7.5 mm

Spacing assembly screw ideal for window and door mounting in aerated concrete, concrete as well as solid and perforated bricks. Optimised thread geometry and special coating

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • With special coating and optimised thread geometry

  • Tension-free spaced mounting with all frame materials for anchoring in aerated concrete, concrete as well as solid and perforated bricks

  • Tested burglary-resistant properties in resistance class RC3

  • Burglary-resistant assembly in resistance classes RC2 and RC3

  • Short installation times, as no setting tools are required

  • Positive-locking, removable anchorage with no expansion pressure
Proof of Performance

Approval:


DIBt National technical approval for anchoring window frames in concrete and masonry Z-21.1-2097



Test reports:


Test report 211 43728. Proof of burglary-resistant properties resistance class RC3. Plastic windows in autoclaved aerated concrete masonry PP2-0.35.


Test report no. 105 42538/1. Attachment of a plastic window in autoclaved aerated concrete masonry PP2-0.35. Test performed without lateral spacer blocks.

Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Note the guidelines for planning and executing the installation of windows and house doors (art. no. 5995 000 000). To ensure the fall-proof mounting of windows in line with applicable guidelines and regulations, approved securing systems (e.g. window installation rail W-ABZ) must be used, or approval is required for each individual case.

Application area
Instructions

Align and affix the window frame

Screw in the screw

Press on cover cap

Create the drill hole

Clean the drill hole

Align and affix the window frame

Screw in the screw

Press on cover cap


Individual window installation situation:


Individual window installation situation: Plan, calculate and confirm using the ift installation tool at www.montagetool.de