Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
To push into the hole
Height increments: 8.5. Installation width: 392 mm
Adjustable in height/width and 360° swivel
Universal, adjustable holder for tablets from 7 to 13 inches and smartphones
For two monitors; can be flexibly rotated 360° for working in portrait or landscape mode
Universal, adjustable holder for laptops from 10 to 17 inches
Slide with integrated positioning aid for quick and easy installation
High-quality flexible cable routing adjustable to the height of the desk or office table
Brush ensures a closed, flexible opening
Window handle ZD 403 with lock button
AL 420 lockable window handle
ZD 403 lockable window handle
A 505 window handle
A 505 lockable window handle
A 502 window handle
A 502 lockable window handle
NP profile double cylinder In 6-pin system