Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Monitor bracket type S2
Monitor bracket type S2 - 1
Monitor bracket type S2 - 2
Monitor bracket type S2 - 3
Monitor bracket type S2 - 4
Monitor bracket type S2 - 5
Monitor bracket type S2 - 6
Monitor bracket type S2 - 7
Monitor bracket type S2 - 8
Monitor bracket type S2 - 9

For detailed information, other images and documents, please select individual articles from the following table.

Monitor bracket type S2

For two monitors; can be flexibly rotated 360° for working in portrait or landscape mode
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
  • Ergonomic working thanks to smooth, individual adjustment of the height, tilt and positioning of the monitor

  • Highly flexible, with three joints on each arm for extending to 36 cm and rotating up to 180°

  • Infinitely variable screen height adjustment on the 45 cm column

  • VESA mount for easy mounting of the screen with hole pattern 75 x 75 mm and 100 x 100 mm

  • For standard monitors up to 27 inches, max. load 8 kg per arm

  • Secured with grommet mount or table clamp

  • Cable management: The monitor cable is guided through clamps along the monitor bracket to protect against cable breakage
Notice

For all computer workstations and office workstations.