Round cable passage in two parts
Round cable passage in two parts - 1
Round cable passage in two parts - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Round cable passage in two parts

To push into the hole

  • Material: ABS

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Colour Product weight (per item) Material Quantity PU
price/PU
0683280401
60 mm Pure white RAL 9010 23 g ABS
1 pcs
0683280403
60 mm Black 24 g ABS
1 pcs
0683280402
60 mm Mahogany RAL 8016 25 g ABS
1 pcs
0683280404
60 mm Light grey RAL 7035 23 g ABS
1 pcs
0683280405
60 mm Satin nickel coloured 38 g ABS
1 pcs
0683280411
80 mm Pure white RAL 9010 37 g ABS
1 pcs
0683280412
80 mm Mahogany RAL 8016 35 g ABS
1 pcs
0683280414
80 mm Light grey RAL 7035 37 g ABS
1 pcs
0683280415
80 mm Satin nickel coloured 38 g ABS
1 pcs
0683280413
80 mm Black 35 g ABS
1 pcs
0683280408
60 mm Aluminium coloured 25 g ABS
1 pcs
0683280418
80 mm Aluminium coloured 39 g ABS
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
With spring-mounted, rotating segment in the cover


Attractive and uniform appearance when closed

Specified dimensions not binding. Subject to technical changes.