Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Universal use for sealing shipping boxes made of cardboard, solid board and corrugated cardboard. High adhesive strength. Protects against moisture and damage.
Universal use for sealing shipping boxes made of cardboard, solid board and corrugated cardboard
Universal use for the manual or mechanical sealing of shipping boxes made of cardboard, solid board and corrugated cardboard. Increased application of adhesive enables optimal sealing of all cardboard qualities.
Universal use for all commercially available packing tapes with a width up to 50 mm. With protective cover.
Universal use for sealing light- to medium-weight shipping boxes made from cardboard, solid board and corrugated cardboard
Powerful adhesive packaging tape with a PVC carrier material and a solvent-based natural rubber/resin adhesive.
VKP® PLUS sealing tape
Multi high-strength adhesive
Solvent-free assembly adhesive
Sealing tape VKP® TRIO
Assembly adhesive
PURlogic® Flex 1-C gun foam
VKP® MAX sealing tape
Static mixing tube