Wiring duct, VKW DIN
Wiring duct VKW DIN
WRD-VKW-(SI-R7030)-GREY-H25MMXB25MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
Base holes
Single row up to width of 50 mm, triple row from width of 75 mm
Double-sided adhesive tape on base
Wire hold-back lugs from height of 75 mm
Predetermined breaking points on webs
EN 50085
![]() | |
Type description | 25 x 25 |
Height | 23 mm |
Width | 23 mm |
Bar width | 7.5 mm |
Slot width | 5 mm |
Channel length | 2 m |
Max. temperature resistance | 60 °C |
Colour | Stone grey, similar to RAL 7030 |
Material | PVC - Polyvinyl chloride |
Flammability | Self-extinguishing in accordance with UL94 V0 |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt