Wing nut, edged wing shape (American type)
DIN 314 similar steel zinc plated
NUT-WING-SIDIN314-US-(A2K)-M5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Standards | DIN 314 similar |
Material | Steel |
Surface | Zinc plated |
Form | American type |
Thread type x nominal diameter (D) | M5 |
Wing height (h1) | 10 mm |
Width of wing on nut (e1) | 21 mm |
Wing thickness | 2.5 mm |
Thread type | Metric thread |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt