Window construction screw, raised countersunk head FBS 2
FBS 2 steel zinc plated raised countersunk head H
SCR-HILO-H2-(A3K)-4,0X38
FBS 2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Drive: PH 2
- Double-threaded Hilo thread with needle tip
- Head diameter 7.0 mm
Please also note the information on the overview page.
![]() | |
Matière | Steel |
Finition | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d) | 4 mm |
Longueur (l) | 38 mm |
Head diameter (dh) | 7.0 mm |
Internal drive | H2 |
Head type | Raised countersunk head |
Thread type | Special thread with needle tip |
Thread design | Full thread |
Thread form | Hilo, double start |
Shape of tip | Pinpoint |
Produktgewicht (per Stück) | 1.924 g |
Declaration of performance (EU-CPR) | No |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt