WIT-AS anchor rod, zinc-plated steel for WIT-VM 250 injection systems
Anchor rod WIT-AS steel zinc plated
ANC-(WIT-AS)-(A2K)-10-M8X65/50
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
In aerated concrete, only anchoring with the perforated sleeve WIT-SH 18/95 is permitted!
Injection system ALLROUNDER WIT-VM 250, masonry + perforated sleeve WIT-SH, European Technical Approval ETA-13/1040
- Anchor rod WIT-AS can be used for the injection system "ALLROUNDER WIT-VM 250, masonry - solid and perforated brick, autoclaved aerated concrete"
- WIT-AS, zinc-plated steel can be used in dry indoor areas
Type description | WIT-AS |
Metric anchor diameter | M8 |
Property class | 5.8 |
Anchor length (l) | 65 mm |
Attachment height (t fix) | 10 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Effective anchoring depth (h ef) | 49 mm |
Nominal drill-bit diameter perforated sleeve (d 0) | 12 mm |
Effective anchoring depth perforated sleeve (h ef) | 50 mm |
Drill hole depth (h 0) | 55 mm |
Suitable for perforated sleeve | WIT-SH 12/50 |
Required injection mortar | WIT-VM 250 |
Approval | ETA-13/1040 |
Material | Steel |
Surface | Zinc plated |
Datasheets (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!