Vionaro H121 frame set
Frame set Vionaro H121 screw on front mounting
FRMSYS-VION-SET-GRPH-H121-40KG-NL550
GRASS
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Front screw-on attachment
- Straight 90° interior and exterior
- Slim 13 mm frame width
- No work needed on base
- Tool-free front mounting
- Integrated 3D adjustment
- Side adjustment: +/- 1.5 mm
- Height adjustment: +2.5/-1.5 mm
- Tilt adjustment: +2.5/-1.5 mm
- In conjunction with the Dynapro Tipmatic soft-close unit, the full drawer can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).
- A front base connector is recommended from 600 mm KAB.
Dimensions not binding. Subject to technical changes!
Kitchen/bathroom/living room furniture
![]() | |
Height | 121 mm |
Werkstoff | Steel |
Oberfläche | Powder-coated |
Nominal length | 550 mm |
Colour | Graphite, similar to RAL 7015 |
Load capacity | 40 kg |
Number of pieces in assortment/set | 10 PCS |
Legend: | |||||
B | Floors | FST | Front overhang | NL | Nominal length |
BB | Base width | KV | Front edge of cabinet | RW | Rear panel |
BL | Base length | LWK | Clear width of cabinet | RWB | Rear panel width |
FAS | Front support at side | MET | Minimum installation depth | RWH | Rear panel height |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt