Vehicle cable round cable (hose line) FLRYY
Vehicle cable FLRYY, round cable
VEHCBL-FLRYY-COL-BLACK-7X1,5SMM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Nominal voltage: U ~ = 50 V, U- = 60 V
- PVC external sheath, black
- Free of silicone, cadmium and lead
In accordance with/similar to DIN/ISO 6722
Nominal cable cross section | 7 x 1.5 mm² |
Colour | Blue, Brown, Yellow, Green, Red, Black, White |
Outer diameter | 9.1 mm |
Min./max. temperature conditions | -40 to 70 °C |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt