The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Vehicle cable flat cable FLRYY PVC external sheath, black
- Min./max. temperature conditions: -40 to 70 °C
Register now and access more than 125,000 products
Variants
- Nominal voltage: U ~ = 50 V, U - = 60 V
- Silicone-, cadmium- and lead-free
In accordance with/similar to DIN/ISO 6722
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!