Valve block with Eurocone MT
Heating connection IVT
HEATCON-(F.PIPSYS-IVT)-3/4IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Lockable connection fitting for valve radiators with a gauge size of 50 mm
- For two-pipe systems
- For connections protruding from the floor or wall
- With 3/4 inch MT Eurocone connections and union nuts, flat sealing with separate conical part
- Material: nickel-plated brass, EPDM
Material | Brass |
Surface | Nickel plated |
Distance between connection and connection | 50 mm |
Connection thread | ET 3/4 inch Euro cone |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt