VDE screwdriver, plus/minus PH, ultra slim
VDE screwdriver plus/minus PH extra slim
SCRDRIV-VDE-SL-PH-SLIM-1X80
ZEBRA
price per selected packing unit | Individual prices for customers after login





Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Insulation with reduction of blade diameter in critical working area
- Prevents fraying of insulation
- Combination slotted/PH profile
- Screw symbol on end of handle
- Blade bronzed
Individually tested in accordance with IEC 60900:2004
Switch cabinets and distributor boxes, circuit breakers, terminal strips and relays
![]() | |
Tip size | PH1 + slot |
Blade length (A) | 80 mm |
Handle width (C) | 27 mm |
Handle length (B) | 83 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt