VDE screwdriver, TX
VDE screwdriver TX PB
SCRDRIV-VDE-TX8
ZEBRA
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Blade: black oxide, insulated
- Tip: TX socket, Black Point
- Screw symbol and handle size on end of handle for quick identification
![]() | |
Tip size | TX8 |
Blade length (A) | 100 mm |
Handle length (B ) | 83 mm |
Handle width (C) | 27 mm |
Standards | IEC 60900:2018 |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt