VARIFIX® retaining clips zinc-plated
VARIFIX retaining clip steel zinc plated
RTNGCLMP-PRFL36-D10,5MM
VARIFIX
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Prevents the sides of the C-rail from bending upwards when loaded
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
To stabilise the C-mounting rails in conjunction with hammer-head bolts or hammer-head fasteners
![]() | |
Diameter of hole (RL) | 10.5 mm |
Suitable for mounting rail | 36 x 36 mm |
Width (B) | 30 mm |
Length (L) | 42 mm |
Thickness (t) | 2 mm |
Height (H) | 10 mm |
Material | Steel |
Surface | Zinc plated |
Weight | 26 g |
Sustainability | Resources, Pollutants / Emissions |
Datasheets (0)
Services und Systeme rund ums Produkt