VARIFIX® connection bracket, 90 degrees
VARIFIX corner connection 90 degree A4
CONANGLPLT-A4-PRFL36-90D
VARIFIX
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
- Corner connections
- Bracket structures and free structures
![]() | |
Suitable for mounting rail | 36 x 36 mm |
Limb length (L1) | 36 mm |
Limb length 2 (L2) | 80 mm |
Width of side (B) | 33 mm |
Thickness (t) | 5 mm |
Elongated hole length (LL1) | 25 mm |
Elongated hole length 2 (LL2) | 20 mm |
Elongated hole width (LB1) | 11 mm |
Elongated hole width 2 (LB2) | 11 mm |
Hole distance (LA) | 33 mm |
Surface | Plain |
Material | Stainless steel A4 |
Weight | 109 g |
Sustainability | Resources, Pollutants / Emissions |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt