Universal trap for sinks Polypropylene white
Universal drain trap for sinks rigid outlet 90 dgr
DRN-SNK-STANDARDSIPHON-DN50
TOPDRAIN
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
High-quality drain fitting for standard installation situations with horizontal outlet
For sinks
Material | PP - Polypropylene |
Colour | White |
Connection thread | 1 1/2 inch |
Nominal width of DN outflow | DN 50 |
Design of the outlet | Steep (0-90°) |
Min./max. temperature resistance | 0 to 100 °C |
Max. short-term temperature resistance | 130 °C |
Min./max. height (H1) | 180-320 mm |
Height 2 (H2) | 124 mm |
Length (L) | 300 mm |
Design of the hose adapter | Cranked, Straight |
Resistance against | Household cleaning products |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt