Underlay/non-breathable membrane STAMISOL ADVANCED ECO
Underlay memb/roof prot film STAMISOL ADVANCED ECO
ROOFSTR-STAMISOL-ECO-WO.2TAPE-2,5X26M
price per selected packing unit | Individual prices for customers after login








Register now and access more than 125,000 products
Robust and durable
Lasting UV resistance and very high resistance to heat and moisture
Compression-resistant and walkable
Ensures a high level of safety during installation
Suitable for emergency roofing
Complete system for long-lasting protection during on-site installation
Can be combined
Compatible with all insulation and building materials (including bitumen)
Regulating
Vapour-permeable yet watertight and impervious to driving rain
Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system!
The mechanical properties specified in the product information are mean values with a tolerance of ±10%.
* Temperature resistance according to requirements of system warranty!
ETA-16/0986
Meets the requirements of the ZVDH product data sheet for class UDB/USB.
- For bonding to wood, metal or plaster substructures
- For ventilated or double-ventilated roof structures
- Especially suitable for non-insulated roofs and over-rafter insulation
- Between-rafter insulation
- Under photovoltaic panels
Design | Without self-adhesive strips |
Coating weight per m² | 335 g |
Length of roll | 26 m |
Roll width | 2.5 m |
Area | 65 m² |
Number of rolls per pallet | 25 PCS |
Material | Polyester fleece |
Min./max. temperature resistance | -20 to 100 °C |
Thickness | 0.4 mm |
Suitable for makeshift roofing/makeshift coverage | 12 Month |
Building material class/conditions | E - Normally inflammable / in accordance with DIN EN 13501-1 |
Air layer thickness equivalent to water-vapour diffusion/conditions | 0.07 m / in accordance with DIN EN 12572 C |
Resistance to penetration of water | W1 |
Resistance to tear propagation (longitudinal) | 220 N |
Resistance to tear propagation (transverse) | 220 N |
Longitudinal tensile force per 50 mm | 385 N |
Transverse tensile force per 50 mm | 350 N |
Stretch capacity/conditions | 32 % / in accordance with DIN EN 12311-1 |
Max. cold bending temperature/conditions | -20 °C / in accordance with EN 1109 |
Min. processing temperature | 5 °C |
Max. processing temperature | 60 °C |
Datasheets (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!