Tyre storage rack zinc plated
Boltless shelf tyres
BLTLRCK-TYR-ADDITION-2500X1285X400MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
For high bay loads
- Robust frame support with T-profile made from zinc plated sheet steel
- Robust depth bars and secure support bars reliably hold high loads
- Storage levels with high load capacity
Quick and versatile assembly
- The pre-assembled frame can be easily and quickly put together without the need for tools
- Add-on bays and practical accessories available for functional expansion of the basic rack
- Customise your storage using the height adjustment grid on the support bars
- Clear, space-saving storage that keeps tyres within reach
- A basic rack is required for extension with add-on racks
- All indicated bay widths are axial dimensions
- External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm
- Spacers (available separately) must be used when storing tyres in double rows
- Supplied empty
If the rack height is more than four times the rack depth, the rack must be secured against tipping.
Professional, protective storage of tyres and wheels in workshops, garages and warehouses.
Spacers (available separately) must be used when storing tyres in double rows.
Width | 1285 mm |
Depth | 400 mm |
Height | 2500 mm |
Shelf load | 250 kg |
Type description | Add-on shelf |
Number of levels | 4 PCS |
Height grid of the shelf level | 25 mm |
Bay load | 2000 kg |
Material of carrier section | Steel plate |
Surface of the carrier section | Zinc plated |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt