Top-hat/support rail
Top-hat/support rail WS 35
RL-HAT-WS35-PUNCHED-(BZP)-35X7,5MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Complies with European RoHS directive
(Restriction of Hazardous Substances)
In accordance with EN 60715
![]() | |
Rail type | 35 x 7.5 mm |
Surface | Hot dip galvanized steel strip |
Punched-hole | 18 x 6.2 mm |
Rail length | 2 m |
EN standard | 60715 |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt