Threaded rod with trapezoidal thread WN 976 with trapezoidal thread in accordance with DIN 103
DIN 103 WN 976 steel C15 trapezoidal thread
THRROD-WN976-DIN103-7E-C15-TR28X5X1000
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Thread tolerance 7e in accordance with DIN 103
Length: 1000 mm
Example: TR 16x4
Trapezoidal thread with nominal diameter d=16 mm and pitch P=4 mm
Trapezoidal threads are used to transfer forces and movements (feeding, adjusting, transporting and lifting movements). They convert rotary movements into linear movements.
![]() | |
Standards | DIN 103, CS |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Thread type | Metric trapezoidal screw thread |
Thread type x nominal diameter x pitch (d1) | TR28 x 5 |
Length (l1) | 1000 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt