Threaded rod with trapezoidal thread WN 976 with trapezoidal thread in accordance with DIN 103
DIN 103 WN 976 steel C15 trapezoidal thread
THRROD-WN976-DIN103-7E-C15-TR10X3X1000
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Thread tolerance 7e in accordance with DIN 103
Length: 1000 mm
Example: TR 16x4
Trapezoidal thread with nominal diameter d=16 mm and pitch P=4 mm
Trapezoidal threads are used to transfer forces and movements (feeding, adjusting, transporting and lifting movements). They convert rotary movements into linear movements.
![]() | |
Standards | DIN 103, CS |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Thread type | Metric trapezoidal screw thread |
Thread type x nominal diameter x pitch (d1) | TR10 x 3 |
Length (l1) | 1000 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt