Threaded rod, left-hand thread
DIN 976-1 steel 4.8 zinc plated left-hand thread
THRROD-DIN976-A-4.8-(A2K)-M20-LHX1000
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Standards | DIN 976-1 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type nominal diameter - thread shape (d1) | M20-LH - Left handed thread |
Length (l1) | 1000 mm |
Thread type | Metric thread |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt