Threaded rod, left-hand thread DIN 976-1 (shape A) with metric left-hand thread, A2-70 stainless steel
DIN 976-1 sst A2 70 plain left-hand thread
THRROD-DIN976-A-A2/70-M16-LHX1000
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
![]() | |
Standards | DIN 976-1 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type nominal diameter - thread shape (d1) | M16-LH - Left handed thread |
Length (l1) | 1000 mm |
Form | A |
Thread type | Metric thread |
Identification colour | Traffic green RAL 6024 |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt