Threaded rod DIN 976-1, zinc-plated steel 10.9
DIN 976-1 zinc plated steel 10.9, shape A
THRROD-DIN976-A-10.9-(A2K)-M24X1000
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.
Steel 10.9 — RAL 1013 oyster white
![]() | |
Thread type x nominal diameter (d1) | M24 |
Length (l1) | 1000 mm |
Standards | DIN 976 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated |
Form | A |
Thread type | Metric thread |
Identification colour | Oyster white RAL 1013 |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt