Terminal block with wire guard
Terminal block with wire guard
LUSTTRML-WREPROTECTION-VDE-(0,5-16,0SMM)
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Easy to disconnect
- High torque capacity
- High flexibility
EN 60998-1:2004, EN 60998-2-1:2004
For flexible, rigid and single-wire conductors
Min./max. wire cross section | 0.5-16 mm² |
Nominal current | 76 A |
Nominal voltage | 500 V |
Min./max. ambient temperature | -40 to 85 °C |
T identification according to EN 60998 | T85 |
Flame-retardant | 850°C |
Number of electrical poles | 12 PCS |
Min./max. wire-stripping length | 10-10.5 mm |
Length x width x height | 170.7 x 30 x 25.3 mm |
Colour | Natural |
Material of housing | PA - Polyamide |
Material of contacts | Brass |
Surface of the contacts | Tin plated |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Drive type | Slot |
Slot width x slot length | 1 x 5.5 mm |
Tightening torque | 2.0 Nm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt