Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Wago screwless connection terminal For all types of copper wire

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wago screwless connection terminal For all types of copper wire

  • Min./max. wire cross section: 0.08-4 mm²
  • Nominal current: 32 A
  • Min./max. wire-stripping length: 9-10 mm
  • Nominal voltage: 400 V
  • Max. ambient temperature: 40 °C
  • T identification according to EN 60998: T85
  • Flammability: Self-extinguishing in accordance with UL94 V2
  • Material of housing: PA 6.6 - Polyamide 6.6
  • Colour: Dark grey

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt