T-piece for BR 80 wall duct
Parapet duct T piece BR 80
T-PCE-F.BRD-BR80-WHTE-62X110MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Moulded parts save valuable working time
Suitable for duct type | 62 x 110 mm |
Lid width | 80 mm |
Colour | Pure white RAL 9010 |
Material | PVC - Polyvinyl chloride |
Flammability | Flame-retardant, self-extinguishing |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt