For detailed information, other images and documents, please select individual articles from the following table.
Cavity wall socket adapter for BR 80 wall duct
Transforms all conventional cavity wall device sockets ∅ 68 mm to a BR built-in socket. Standard cavity wall sockets are usually always available and can also simply and easily become "duct-capable”.
- Suitable for duct type: 62 x 110 mm, 62 x 130 mm, 62 x 170 mm
- Lid width: 80 mm
- Colour: Black
- Material: PA 6 GF30 - Polyamide glass fiber reinforced
- Flammability: Self-extinguishing as per UL94 HB
Register now and access more than 125,000 products
Variants
- Cost-effective alternative to conventional built-in device sockets with 1 and 2 compartments
- Saves time and costs
- Custom stacking
- Space-saving
Can only be used with wall duct BR 80.
Suitable for all conventional cavity wall/appliance sockets ∅ 68 mm.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!