Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Outlet unit, front latching For BR 80 wall duct

For detailed information, other images and documents, please select individual articles from the following table.

Outlet unit, front latching For BR 80 wall duct

Saves time and space compared to conventional installation using device mounting boxes

  • Suitable for duct type: 62 x 110 mm, 62 x 130 mm, 62 x 170 mm
  • Lid width: 80 mm
  • Nominal current: 16 A
  • Nominal voltage: 250 V/AC
  • Colour: Pure white RAL 9010
  • Material: Plastic / metal

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen