Support clip, type BA
Support clip, type BA
SPRTCLIP-BA-NH9,5MM-(HDG)-M12
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Type BA features a depression to secure the head of the hexagonal bolt while the nut is tightened.
Permissible tensile load
Values apply to a clamped connection (4 bolts), with loading in direction of screw axis.
Nperm = NR,d / γF (partial safety factor γF = 1.4).
Permissible transverse load
Values apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis.
Vperm = VaR,d / γF (partial safety factor γF = 1.4).
With general technical approval Z-14.4-483
With straight and angled flange ≤ 8°
Usable spacers: Type BH, BF1, BG1
![]() | |
Suitable for screw (d1) | M12 |
Distance from end of terminal 2 to the middle of the drill hole (c1) | 25.5 mm |
Distance from end of terminal to the middle of the drill hole (b1) | 15 mm |
Width (b2) | 28.5 mm |
Height (h1) | 7 mm |
Cam height (h2) | 9.5 mm |
Material | Spheroidal graphite iron |
RoHS-compliant | Yes |
Surface | Hot dip galvanized |
Tightening torque | 70 Nm |
Conditions for tightening torque | See approval |
Permissible tensile force when pulled straight | 18.86 kN |
Permissible transverse tensile force | 1.86 kN |
Type description | BA |
Other standard | WN 485-2 |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt